Shop TE CONNECTIVITY
See all product information
Create Account
Tab Solis 12-10
Mfr # 322443
Zoro # G205899949
product price:Â
$
0.85
/ea
Sold in multiples of 200 for $170.00
Key Features
Insulation Type
Non-Insulated
Wire Type
Regular Wire
Wire Range
12 to 10 AWG
Barrel Inside Dia.
0.129 in
Terminal Type
Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322443
- Zoro #
- G205899949
- UPC #
- -
- Country of Origin
- United States
- Insulation Type
- Non-Insulated
- Wire Type
- Regular Wire
- Wire Range
- 12 to 10 AWG
- Terminal Type
- Tab
- Seam
- Closed Barrel
- Contact Plating Material
- Tin
- Terminal Orientation
- Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.