MINI FILTER 1/4

  • Mfr # BF50-2
  • Zoro # G205962445
product price: 
$
38.69
/ea

Key Features

Connection Size - Air Treatment
1/4" NPTF
Filter Rating
5 micron
Bowl Material
Metal
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BF50-2
Zoro #
G205962445
UPC #
-
Country of Origin
United States
Filter Rating
5 micron
Bowl Material
Metal
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
200 psi

Dimensions

Connection Size - Air Treatment
1/4" NPTF

Ratings & reviews