Ignition Switch
- Mfr # 33-024
- Zoro # G206112504
product price:Â
$
14.49
/ea
Key Features
Fits Brand
Cub Cadet, Exmark and Ferris
Number of Terminals
2
Number of Positions
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-024
- Zoro #
- G206112504
- UPC #
- 032488330249
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Ignition Switch
- Fits Brand
- Cub Cadet, Exmark and Ferris
- Number of Terminals
- 2
- Number of Positions
- 2
Description
This is 2 terminal for on/off switch, 2 positions and replaces multiple brands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.