Safety Switch
- Mfr # 33-026
- Zoro # G206127188
product price:Â
$
20.89
/ea
Key Features
Number of Positions
2
Number of Terminals
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-026
- Zoro #
- G206127188
- UPC #
- 032488330263
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Switch
- Number of Positions
- 2
- Number of Terminals
- 4
Description
This Oregon saftey switch is a plunger type with a snap mount, 2-position and 4 terminals. This switch has N.O. (normally open) and N.C. (normally closed) circuit. This part ensures proper fit and performance to maintain the life of your equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.