Shop MITUTOYO
See all product information
Create Account
Point, Needle
- Mfr # 21AAA047
- Zoro # G2061328
product price:Â
$
42.15
/ea
Key Features
For Use With Mfr. Model Number
178 Series
For Use With
178 Series
Impact Rated
No
Product Type
Needle Point
Compatible Product Type
178 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21AAA047
- Zoro #
- G2061328
- UPC #
- -
- Country of Origin
- Japan
- For Use With Mfr. Model Number
- 178 Series
- Item
- Needle Point
- For Use With
- 178 Series
- Impact Rated
- No
- Product Type
- Needle Point
- Compatible Product Type
- 178 Series
Description
The Mitutoyo 21AAA047 Point, Needle is a useful tool for making sure your measurements are accurate. It's made of high-quality metal and features an extra long tip that makes it easy to use. The point will help you get the most accurate readings on your projects with its durable construction and sharp design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.