Bezel
- Mfr # 05BAA187
- Zoro # G2061337
product price:Â
$
12.55
/ea
Key Features
For Use With Mfr. Model Number
505 Series Dial Caliper
Fits Brand
Mitutoyo
Impact Rated
No
Product Type
Bezel
For Use With
Dial Calipers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05BAA187
- Zoro #
- G2061337
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Bezel
- For Use With Mfr. Model Number
- 505 Series Dial Caliper
- Fits Brand
- Mitutoyo
- Impact Rated
- No
- Product Type
- Bezel
- For Use With
- Dial Calipers
- Includes
- Bezel
- Compatible with Manufacturer Model No.
- 505-674, 505-675, 505-676
- Compatible Product Type
- Dial Calipers
Description
Bezel, Compatible with Manufacturer Model No. 505-674, 505-675, 505-676, Tip Shape Not Applicable, Accepts Beam Width Not Applicable, For Use With Dial Calipers, Includes Bezel, Compatible with Brand and Series Mitutoyo, Depth Stop Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.