Shop TRITAN

Riveted Chain, Single Strand, Offset Link

  • Mfr # 60-1SS OSL
  • Zoro # G2062755

product price: 
$
12.15
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Industry Chain Size
60
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-1SS OSL
Zoro #
G2062755
UPC #
888569104823
Country of Origin
China
Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Stainless Steel Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Item
Roller Attachment Link
Pin Type
Riveted
Lubrication
Light Oil Preservative
Material
Stainless Steel
Pitch
3/4 in
Temp. Range
-50 to +500° F
Tensile Strength
6,000 lbf
Finish
Plain
Agency Compliance
American National Standards Institute (ANSI)
Roller Chain Standard
ANSI
Application
Food Processing, Hostile Environments, Pharmaceutical Industries
Heavy Series
No
Chain Number
60
Standards
ANSI
Minimum Operating Temperature
-50 Degrees F
Link Type
Offset
Features
Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications
Resistance Properties
Corrosion Resistant, Moisture Resistant
Chain Construction
Riveted Pin
Maximum Operating Temperature
500 Degrees F
Material Grade
300
Pin Contruction
Riveted Pin
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.02 in
Chain Roller Dia.
0.469 in
Pin Length
1.02 in
Pin Link Plate Thickness
0.095 in
Inside Width
1/2 in
Pin Outside Diameter
15/64 in
Chain Overall Width
1 1/64 in
Plate Height
45/64 in
Plate Thickness
3/32 in
Roller Diameter
15/32 in
Fits Chest Size
Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 1/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 1/2 in, Lubrication Light Oil Preservative, Material Grade 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.