Shop TRITAN
See all product information
Create Account
Roller Chain, Single Strand, Offset Link
- Mfr # 2101056311
- Zoro # G2063680
product price:Â
$
61.35
/ea
Key Features
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Finish
Plain
Temp. Range
0 to +350° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101056311
- Zoro #
- G2063680
- UPC #
- 888569078643
- Country of Origin
- China
- Roller Chain Link Type
- Riveted
- Chain Link Material
- Heat Treated Carbon Steel
- Number of Strands
- Single
- Item
- Roller Chain Offset Link
- Finish
- Plain
- Temp. Range
- 0 to +350° F
- Lubrication
- Light Oil Preservative
- Tensile Strength
- 97028 Lbs
- Pitch
- 2 1/2 in
- Material
- Steel
- Includes
- Offset Link
- Standards
- ANSI B29.1, API, DIN8196, JIS1801
- Maximum Operating Temperature
- 500 Degrees F
- Roller Chain Standard
- ANSI
- Features
- Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing
- Minimum Operating Temperature
- 0 Degrees F
- Application
- Mechanical Drives
- Chain Construction
- Riveted Pin
- Chain Number
- 200
- Link Type
- Offset
Dimensions
- Plate Thickness
- 5/16 in
- Roller Diameter
- 1 35/64 in
- Chain Overall Width
- 3 7/16 in
- Inside Width
- 1 31/64 in
Description
Roller Chain,Single Strand,Offset Link
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.