Shop LEGRAND

Device Box, Ivory, Boxes

  • Mfr # 2347
  • Zoro # G2066881

product price: 
$
9.19
/ea

Key Features

Fittings Sub-Category
Boxes
Type
Raceway
Color
Ivory
For Use With
2300 Raceways, 400 2300 Raceways, 800 2300 Raceways
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2347
Zoro #
G2066881
UPC #
786776099782
Country of Origin
United States

Dimensions

Length
4.75 in
Width
3 in
Height
1.375 in
Height (In.)
1 3/8 in
Width (In.)
3 in
Length (In.)
4 3/4 in
Depth
1 3/8 in
Length (Straight Wireway)
4.75 in
Overall Depth
1 3/8 in
Product Width US
4.88 in
Product Depth US
1.63 in
Product Height US
3.25 in
Fits Chest Size
Accepts Industry Standard Faceplates For Switch And Communication Devices

Details

Item
Device Box
Fittings Sub-Category
Boxes
Type
Raceway
Color
Ivory
For Use With
2300 Raceways, 400 2300 Raceways, 800 2300 Raceways
Material
PVC
Mounting
Snap On
Standards
CSA Certified, RoHS, UL
Backing
Non-Adhesive
Number of Channels
2
Features
Accepts Industry Standard Faceplates For Switch And Communication Devices
Voltage
600.0 V
Number of Gangs
1
Material of Construction
Non-Metallic
Series
2300
Knockouts
(1) 1 in Trade Size, (1) 1/2 in Trade Size
Box Type
Gang
Cover Closure
Snap On
Application Sector
Commercial
Standard
cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.Provides security with access to wiring for changes or additions. UL/CSA Listed: Rated for 600V (UL5A), CSA 300V (CSA 22.2 No. 62-93).
Mount Profile
Flush
Product Material
Polyvinyl Chloride (PVC)
Compatibility
Wiremold Cable Raceways: 400, 800, 2300, 2300D
Application/Usage
Commercial, Flush, Wall
Product Color
Ivory
Device Supported
Communication System, Switch, Cable Raceway, Faceplate
Product Name
400/800/2300/2300D Series One-Gang Device Box, Ivory
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes
Product Volume US
25.85 cu in
Shell Material
PVC
Wire Color
Ivory
Compatible Product Type
2300 Raceways, 400 2300 Raceways, 800 2300 Raceways

Description

Device Box, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/8 in, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Industry Standard Faceplates For Switch And Communication Devices, Includes -, Mounting Snap On, Standards CSA Certified, RoHS, UL, Backing Non-Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.