Shop DAYTON
See all product information
Create Account
Flange Coupling Kit
- Mfr # 6HJ79
- Zoro # G2069724
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
1.75 in
Input Motor Frame Size
56C
Material
Cast iron
For Use With
56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
Motor Coupling Bore (In.)
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6HJ79
- Zoro #
- G2069724
- UPC #
- 190735365243
- Country of Origin
- United States
- Worm Center Distance (In.)
- 1.75 in
- Material
- Cast iron
- For Use With
- 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
- Motor Coupling Bore (In.)
- 0.63 in
- Item
- Flange Coupling Kit
- Motor Coupling Keyway (In.)
- 0.19 x 0.09
- Includes
- Mounting Hardware
- Reducer Coupling Keyway (In.)
- 0.19 x 0.09
- Reducer Coupling Bore (In.)
- 0.63 in
- Motor Frame Designation
- 56C
- For Worm Center Distance
- 1.75 in
- Flex Coupling Material
- Cast Iron
- Compatible Product Type
- 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
Dimensions
- Input Motor Frame Size
- 56C
- Bolt Circle Dia. Flange to Motor (In.)
- 5.88 in
- Overall Length Reducer & Flange (In.)
- 10.28 in
- Motor Coupling Keyway Depth
- 3/32 in
- Reducer Coupling Keyway Depth
- 3/32 in
- Motor Coupling Keyway Width
- 3/16 in
- Motor Coupling Bore Diameter
- 5/8 in
- Reducer Coupling Bore Diameter
- 5/8 in
- Reducer Coupling Keyway Width
- 3/16 in
Description
Flange Coupling Kit, For Worm Center Distance 1.75 in, Motor Frame Designation 56C, Motor Coupling Bore Diameter 5/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 5/8 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75, Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.