Wheel Stud
- Mfr # 610-234.1
- Zoro # G206990799
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Material
Steel
Thread Diameter
1/2 in
SAE or Metric
SAE
Style
Serrated Stud
Knurl Diameter (In)
0.621 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 610-234.1
- Zoro #
- G206990799
- UPC #
- 80358174783
- Country of Origin
- United States
- Material
- Steel
- SAE or Metric
- SAE
- Style
- Serrated Stud
- Thread Direction
- Clockwise (Right)
- Color
- Silver
- Threads Per Inch
- 20
- Item
- Wheel Stud
Dimensions
- Thread Diameter
- 1/2 in
- Knurl Diameter (In)
- 0.621 in
- Under Head Length
- 1.625 in
- Thread Length (In)
- 1.078 in
- Shoulder Length (In)
- 0.531 in
- Head Diameter
- 0.797 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.