STRDR 39MT
- Mfr # 6821N
- Zoro # G207023212
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
For Use With
Freightliner (1994-2007) ; Peterbilt (1991-2007) ; Sterling Truck (1999-2008)
Voltage
12V DC
Mounting Shims Included
No
Mounting Hardware Included
No
Grade Type
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6821N
- Zoro #
- G207023212
- UPC #
- 60984342618
- Country of Origin
- China
Details
- For Use With
- Freightliner (1994-2007) ; Peterbilt (1991-2007) ; Sterling Truck (1999-2008)
- Voltage
- 12V DC
- Mounting Shims Included
- No
- Mounting Hardware Included
- No
- Grade Type
- Premium
- Solenoid Attached
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.