STRDR 10MT
- Mfr # 4525N
- Zoro # G207023922
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hyster (1971-2001) ; Lister-Petter (1986-1988)
Voltage
12V DC
Grade Type
Premium
Solenoid Attached
Yes
Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4525N
- Zoro #
- G207023922
- UPC #
- 60984308630
- Country of Origin
- China
- For Use With
- Hyster (1971-2001) ; Lister-Petter (1986-1988)
- Voltage
- 12V DC
- Grade Type
- Premium
- Solenoid Attached
- Yes
- Mounting Hardware Included
- No
- Mounting Shims Included
- No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.