Shop MAXXIMA

Work Light, LED, 2100 lm, Rectangular

  • Mfr # MWL-47
  • Zoro # G207167220

product price: 
$
69.79
/ea

Key Features

Lighting Technology
LED
Voltage
12 to 24V DC
Head Shape
Rectangular
Height - Vehicle Lighting
1 5/8 in
Length - Vehicle Lighting
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWL-47
Zoro #
G207167220
UPC #
755183182660
Country of Origin
China

Dimensions

Height - Vehicle Lighting
1 5/8 in
Length - Vehicle Lighting
1 13/16 in
Overall Height
1 5/8 in
Overall Width
5 7/8 in
Overall Depth
1 13/16 in

Details

Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12 to 24V DC
Head Shape
Rectangular
Lens Material
Polycarbonate
Current Drawn
0.9A, 1.6A
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Wire Leads
Installation Type
Permanent
Number of Bulbs
6
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Current
0.9 A @ 24V, 1.6 A @ 12V
Manufacturer Warranty
5 yr
Mount Type
Bolt
Compatible Vehicle Type
Universal
Housing Color
Black
Mount Style
Surface
Standards
IESNA LM-79
Maximum Brightness
2,100 lm
Electrical Connection
DT-04 Connector
Beam Type
Flood
Features
The Adjustable Stainless Steel Swivel Bracket Allows for Bottom-Mount or Rear-Mount
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Compatible Electrical Connection Manufacturer Model Number
DT-04

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection DT-04 Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.