Shop CARDINAL
See all product information
Create Account
OneStep Printable Dividers, Multi
- Mfr # CRD60960
- Zoro # G207200712
product price:Â
$
10.99
/ea
Key Features
Number of Holes Punched
3
Environmental Certification
Sustainable Forestry Initiative
Features
Reinforced Edges, Reinforced Tab
Tab Color
Multicolor
Width
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRD60960
- Zoro #
- G207200712
- UPC #
- 83086609602
- Country of Origin
- Mexico
- Number of Holes Punched
- 3
- Item
- Index Divider
- Environmental Certification
- Sustainable Forestry Initiative
- Features
- Reinforced Edges, Reinforced Tab
- Tab Color
- Multicolor
- Sheet Standard
- Letter
- Color
- Multicolor
- Type
- Print-on
- Number of Tabs
- 24
- Divider Color
- Multicolor
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Description
OneStep Printable Dividers let you instantly create custom index sets by printing onto the twocolumn Table of Contents sheets Matching, preprinted tabs on the divider sheets can be used in either portrait or landscape formats Multicolored tab sets have coordinating multicolored Table of Contents sheets Easytouse, free templates in your favorite software are available online with the details on packaging Tabs and ring edges are reinforced to withstand heavy use Table of Content sheets are compatible with laser and inkjet printers Dividers are threehole punched and sized for lettersize sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.