Shop BIG FOOT
See all product information
Create Account
Doorstop, Brown, Brown
- Mfr # MAS00971
- Zoro # G207201788
product price:Â
$
10.79
/ea
Key Features
Standards
W.B.E.
Length
4.8 in
Height
1.3 in
Material
Vulcanized Rubber
Features
Heavy Duty, Non-slip, Crush Resistant, Crush Proof, Impact Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAS00971
- Zoro #
- G207201788
- UPC #
- 34238009719
- Country of Origin
- United States
- Standards
- W.B.E.
- Item
- Wedge Doorstop
- Material
- Vulcanized Rubber
- Features
- Heavy Duty, Non-slip, Crush Resistant, Crush Proof, Impact Resistant
- Application
- Carpet, Standard Door, Floor
- Color
- Brown
Dimensions
- Length
- 4.8 in
- Height
- 1.3 in
- Width
- 2.3 in
Description
Big Foot Doorstop features an extrawide footprint to hold doors securely in any position Impactresistant, vulcanized rubber material stands up to daily use It will not crush Heavyduty, noslip doorstop accommodates all standardsize doors Neutral color blends with any room decor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.