Digital Compressor Control, 20 sec. Delay
- Mfr # 543-0024-00
- Zoro # G2072773
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Copeland
Voltage
19 to 28V AC
Switch Action
Normally Open
Product Type
Compressor Control
Operating Temperature - Maximum
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543-0024-00
- Zoro #
- G2072773
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Copeland
- Voltage
- 19 to 28V AC
- Item
- Compressor Control
- Switch Action
- Normally Open
- Product Type
- Compressor Control
- Operating Temperature - Maximum
- 150 Degrees F
- Power Consumption
- 2 VA
- Operating Temperature - Minimum
- -40 Degrees F
- Function
- Time Delay
Description
Digital Compressor Control, 20 sec. Time Delay, Fits Brand Copeland
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.