Shop SSI

Strainer, Suction Diffuser, Size 3 x 3 In

  • Mfr # 0300-125SFIK-42
  • Zoro # G2073373

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas, Petrochemical, Steam, Water
Screen
304 Stainless Steel
Max. Pressure (PSI)
200 psi
Connection
FF Flange
Seal
Buna N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0300-125SFIK-42
Zoro #
G2073373
UPC #
-
Country of Origin
China

Dimensions

Length
11 3/8 in
Screen Size
20 Mesh
Size (In.)
3 x 3
Connection Size
3 in
Mesh Size
0.0331 in
Outlet Connection Size
3 in

Details

Item
Strainer
For Use With
Gas, Petrochemical, Steam, Water
Screen
304 Stainless Steel
Max. Pressure (PSI)
200 psi
Connection
FF Flange
Seal
Buna N
Standards
ASME B16.1
Max. Temp. (F)
212 Degrees F
Type
Suction Diffuser
Body Material
Cast Iron
Material
Cast Iron
Connection Type
FF Flange
Series
125S
Seal Material
Buna-N
Includes Screen
Screen Included
Strainer Type
Mesh
Maximum Temperature
212 Degrees F
Maximum Pressure
200 psi
Material Grade
304
Screen Material
304 Stainless Steel
Class
304

Description

Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 0.0331 in, Screen Material 304 Stainless Steel, Length 11 3/8 in, Connection Size 3 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Screen Included, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna-N, Series 125S, Standards ASME B16.1, Strainer Type Mesh

Restrictions

Ratings & reviews