Compressor, 230V, 3-Phase

  • Mfr # MTZ36-3VI
  • Zoro # G2076632
product price: 
$
1,832.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
For Use With Mfr. Model Number
114N6317
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTZ36-3VI
Zoro #
G2076632
UPC #
-
Country of Origin
France

Dimensions

Discharge Line Connection Size
1 in
Overall Width
8 13/16 in
Suction Line Connection Size
1 1/4 in
Overall Height
14 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6317
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
For Lubricant Type
Polyol Ester
Discharge Line Connection Gender
Male
For Potential Relay - Manufacturer Model Number
114N6317
Suction Line Connection Gender
Male
Compressor Type
Reciprocating
Application Temperature
Medium
Electrical Connection Type
Spade Terminals
Compressor Protection
Hermetic
Current
17 A
A2L Compatibility
A2L Compatible
Suction Line Connection Type
Rotolock Sweat
Discharge Line Connection Type
Rotolock Sweat
Cooling Capacity
36,000 BtuH

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & reviews