Shop DANFOSS

Compressor, 460V, 3-Phase

  • Mfr # MTZ32-4VI
  • Zoro # G2076641

product price: 
$
1,680.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTZ32-4VI
Zoro #
G2076641
UPC #
-
Country of Origin
France

Dimensions

Overall Width
8 13/16 in
Overall Height
14 in
Suction Line Connection Size
1 1/4 in
Discharge Line Connection Size
1 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, EU RoHS Compliance
Product Type
Compressor
A2L Compatibility
A2L Compatible
For Lubricant Type
Polyol Ester
Electrical Connection Type
Spade Terminals
Suction Line Connection Gender
Male
Suction Line Connection Type
Rotolock Sweat
Compressor Type
Reciprocating
Application Temperature
Medium
Compressor Protection
Hermetic
Discharge Line Connection Type
Rotolock Sweat
Discharge Line Connection Gender
Male
Cooling Capacity
32,000 BtuH
Current
8 A
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, EU RoHS Compliance, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.