Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Battery
- Mfr # 2173664
- Zoro # G207685090
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
54V
Capacity - Batteries
4 Ah
Height
3.25 in
Width
4.75 in
Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173664
- Zoro #
- G207685090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.25 in
- Width
- 4.75 in
- Depth
- 6.75 in
- Overall Height
- 3 1/4 in
- Battery Size
- 60V
- Overall Width
- 4 3/4 in
Details
- Voltage - Batteries
- 54V
- Capacity - Batteries
- 4 Ah
- Recharge Time
- 75 min
- Max. Operating Temp.
- 266 Degrees F
- Shelf Life
- 2 yr
- Min. Operating Temp.
- 6.8 Degrees F
- Battery Chemistry
- Lithium
- Standards
- CE
- For Use With
- Housekeeping Carts, Motorized Rotomolded Tilt Trucks, Platform Trucks
- Precharged
- Yes
- Item
- Platform Truck Battery
- Number of Batteries Included
- 1
- Product Type
- Platform Truck Battery
- Battery Type
- 60V
- Battery Voltage
- 54V
Description
Battery
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.