Induced Draft Blower Replacement Kit

  • Mfr # 67M55
  • Zoro # G2080403
product price: 
$
573.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Standards
CSA Certified
Product Type
Inducer Assembly
Mounting Orientation
Vertical
Speed Controllable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
67M55
Zoro #
G2080403
UPC #
-
Country of Origin
Mexico
Item
Inducer Assembly
Fits Brand
Lennox
Standards
CSA Certified
Product Type
Inducer Assembly
Mounting Orientation
Vertical
Speed Controllable
No
Assembly
Assembled
Includes Motor
Yes
Frequency
60 Hz
Motor Enclosure
Open Air-Over
For Ventilation Type
Exhaust
Number of Speeds
1
Motor Speed
3,000 RPM
AMCA Fan Class
Not Rated
Motor Horsepower
17/1000 hp
For Location
Indoor
Phase
1
Discharge Position
Up Blast
Current
0.8 A
Housing Material
Steel
Motor Type
Shaded Pole
Hazardous Location Application
No
Includes Drive Package
Yes
Spark Resistant Construction Type
Not Rated
Sound Level
Not Rated
Includes Mounting Hardware
No
Nameplate Voltage
120V AC
Motor Duty Class
Intermittent Periodic
High-Efficiency Motor
No
Thermal Overload Protection
Yes
Flange Type
Non-Flanged
Replacement For
Fasco 702110901
Minimum Fan Speed
3,000 RPM
OEM Replacement
Yes
Chemical Resistant
No
Rotation
CW
Maximum Fan Speed
3,000 RPM
Outlet Shape
Round
Corrosion Resistant
No
For Air Type
Combustion Air
Drive Type
Direct Drive
Number of Discharge Positions
1
Number of Inlets
1
Motor Insulation Class
B
Market
Residential
Motor Location
Out of Airstream

Dimensions

Manufacturer Warranty Length
1 yr

Description

Inducer Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & reviews