Shop LENNOX

Blower Assembly

  • Mfr # 74W55
  • Zoro # G2081042

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
For Use With Mfr. Model Number
80G1UH070AP12-2
Includes
Silicone Tubing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74W55
Zoro #
G2081042
UPC #
-
Country of Origin
Mexico
Fits Brand
Lennox
Phase
1
Frequency
60 Hz
Item
Combustion Blower Assembly
For Use With Mfr. Model Number
80G1UH070AP12-2
Includes
Silicone Tubing
Product Type
Combustion Blower Assembly
Discharge Position
Horizontal
Motor Type
Shaded Pole
Chemical Resistant
No
Maximum Fan Speed
3,250 RPM
Flange Type
Non-Flanged
Thermal Overload Protection
Yes
Assembly
Assembled
Number of Discharge Positions
1
Current
1.2/1.5 A
AMCA Fan Class
Not Rated
Corrosion Resistant
No
Includes Drive Package
Yes
OEM Replacement
Yes
Number of Inlets
1
Nameplate Voltage
120V AC
Spark Resistant Construction Type
Not Rated
Housing Material
Aluminum
For Location
Indoor
For Ventilation Type
Exhaust
Rotation
CW
Motor Duty Class
Intermittent Periodic
Motor Insulation Class
B
Speed Controllable
No
Number of Speeds
1
Motor Speed
3,250 RPM
Market
Commercial, Industrial
Mounting Orientation
Horizontal
Includes Mounting Hardware
Yes
Motor Enclosure
Open Air-Over
Motor Horsepower
1/40 hp
Hazardous Location Application
No
Replacement For
Fasco 71581881846
Minimum Fan Speed
3,250 RPM
Outlet Shape
Round
For Air Type
Combustion Air
Sound Level
Not Rated
Drive Type
Direct Drive
Includes Motor
Yes
High-Efficiency Motor
No
Motor Location
Out of Airstream

Dimensions

Manufacturer Warranty Length
1 yr

Description

Combustion Blower Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.