Shop MCDONNELL & MILLER
See all product information
Create Account
Level Control Head
- Mfr # 150S-M-MD-HD
- Zoro # G2081593
product price:Â
$
1,689.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
150S-M-MD
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150S-M-MD-HD
- Zoro #
- G2081593
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Mcdonnell and Miller
- Application
- Steam Boilers
- Item
- Level Control Head
- For Use With Mfr. Model Number
- 150S-M-MD
- Standards
- CSA, FM, UL Listed
- Input Voltage
- 120V AC
- Product Type
- Low Water Cut-Off
- Reset Type
- Manual
- Control Type
- Switch
Description
Level Control Head, Application Steam Boilers, Control Type Switch, Enclosure Depth 5 7/8 in, Enclosure Height 12 7/16 in, Enclosure Width 6 in, Input Voltage 120V AC, Product Type Low Water Cut-Off, Reset Type Manual, Standards CSA, FM, UL Listed