Shop DELTA
See all product information
Create Account
Stryke Single Handle Pull-Down Kitchen Faucet
Mfr # 9176-BL-DST
Zoro # G208449110
product price:Â
$
689.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Flow Rate
1.8 gpm
Basic Material
Zinc
Length (In.)
11.13 in
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9176-BL-DST
- Zoro #
- G208449110
- UPC #
- 34449996402
- Country of Origin
- China
Dimensions
- Length (In.)
- 11.13 in
- Height
- 16.75 in
- Width
- 10.75 in
Details
- Number of Holes
- 3
- Finish
- Matte Black
- Flow Rate
- 1.8 gpm
- Basic Material
- Zinc
- CEC Compliant
- T
- Standards
- CEC Certified
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Fits 1 or 3-hole installations with optional deck plate (RP100190BL, sold separately)
- Coordinating soap dispenser RP101629BL available for purchase separately
- ADA compliant