Shop HILAND
See all product information
Create Account
Table Top Patio Heater in Stainless Steel
- Mfr # HLDS032-B
- Zoro # G208578353
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Height
38 in
Length
20.9 in
Material
Steel
Width
20.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLDS032-B
- Zoro #
- G208578353
- UPC #
- 872313010935
- Country of Origin
- China
Dimensions
- Height
- 38 in
- Length
- 20.9 in
- Width
- 20.9 in
Details
- Item
- Tabletop Heater
- Color
- Stainless Steel
- Material
- Steel
Description
Add a touch of warmth for your smaller seating areas during the cooler months with 11,000 BTUs of heat from this table top patio heater. Not only is the stainless steel unit beautiful in design, it also includes a thermcouple, anti-tilt device, and an added weight plate for safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.