Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Wall Mounting Bracket
- Mfr # AW2C
- Zoro # G208596661
product price:Â
$
3.59
/ea
Sold in multiples of 2 for
$7.18
Key Features
Material
Steel
Color
Chrome
Finish
Chrome
For Use With
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW2C
- Zoro #
- G208596661
- UPC #
- 707022002813
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Chrome
- Finish
- Chrome
- For Use With
- Dry
Description
. Secures post to wall. 1 clearance. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.