Internals Kit

  • Mfr # 900-032
  • Zoro # G2086454
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass, Buna-N, Celcon(R)
Finish
Unfinished
Material of Construction
Brass, Buna-N, Celcon(R)
Standards
ASSE 1016 Type P, CSA B125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
900-032
Zoro #
G2086454
UPC #
098268466829
Country of Origin
United States

Dimensions

Size
1/2 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass, Buna-N, Celcon(R)
Finish
Unfinished
Material of Construction
Brass, Buna-N, Celcon(R)
Standards
ASSE 1016 Type P, CSA B125
Includes
Bonnet, Limit Stop, Name Plate, O-Rings, Outlet Seal
For Use With
Pressure Balancing Valves
Item
Internals Kit
Includes Drain Stopper
No
Compatible Mfr. Model Number
P902; P905; P909; P910
Includes Check Stop
Check Stop Included
Includes Stem
Stem Not Included
Connection Type
NPT
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Handle
No
Includes Cartridge
Cartridge Included
CEC Compliant
Non CEC Compliant
Includes Tub Spout
No
Product Type
Internals Kit
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Pressure Balancing Valves
Compatible Manufacturer Part Number
P902, P905, P909, P910
Compatible Series
900 Valves
Shell Material
Brass, Buna-N, Celcon(R)

Description

Internals Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Pressure Balancing Valves, For Use with Series 900 Pressure Balancing Valves, Material of Construction Brass, Buna-N, Celcon(R), Powers, Shower Connection Type Sweat or NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews