Shop KOHLER
See all product information
Create Account
Lattice Grate, 60 X 2.5
- Mfr # K-80655-SH
- Zoro # G208659311
product price:Â
$
847.12
/ea
Free Shipping & Returns
Key Features
Drain Material
Anodized Aluminum
Length - Drains
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-80655-SH
- Zoro #
- G208659311
- UPC #
- 885612966681
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 60 in
Details
- Drain Material
- Anodized Aluminum
- Finish
- Bright Silver
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov