This item is Discontinued.

This item is Discontinued.
SIO2 Quick Coat 16oz - Ceramic Spray Sealant & Waterless Wash (Discontinued)
Mfr #
50007
Zoro #
G208664612
UPC # 850366008437
Country of Origin United States
Category Automotive Sealant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50007
- Zoro #
- G208664612
- UPC #
- 850366008437
- Country of Origin
- United States
Dimensions
- Size
- 16 floz
Description
In just a couple of easy steps, this advanced 5-in-1 waterless wash formula will make your car look brand new since it cleans, hides minor imperfections, adds depth, shines, and protects. This formula will not just save you time, money, and energy by reducing how frequently you wash your car but also provides complete protection from contaminants finding their way onto your vehicle within 1 to 2 minutes after being applied. This ceramic waterless wash and sealant can help shield your vehicle from UVA/UVB rays, water spots, weather erosion, acid rain, scratches, and more. While at the same making it easier for contaminants like bird poop and tree sap to be wiped off easily. Quickly and effortlessly removes dust, dirt, built-on road grime, and more. Spray directly onto the surface you are working with, give the cleaning agents a moment to encapsulate the dirt, and then wipe the area with a clean microfiber towel. You will be left with a SiO2 coat on the surface. Give it a few seconds to level imperfections, and then take your second clean microfiber towel and buff away the high spots. Repeat this process 1 small vehicle area at a time until the desired surface has been thoroughly coated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.