Welded Wire Panel
- Mfr # V0105
- Zoro # G208676974
product price:Â
$
83.95
/ea
Key Features
Material
Steel
Overall Height
5 ft
Overall Width
1 ft
Finish
Powder-Coated
Includes
Drive Pins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0105
- Zoro #
- G208676974
- UPC #
- -
- Country of Origin
- United States
- Item
- Welded Wire Panel
- Material
- Steel
- Finish
- Powder-Coated
- Includes
- Drive Pins
- Color
- Black
- Includes Mounting Hardware
- Yes
- Method of Construction
- Welded
- Panel Style
- Stackable
- Mesh Shape
- Square
- Product Type
- Security Cage Partition
- Compatible Brand and Series
- Welded Wire Security Partitions
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Height
- 5 ft
- Overall Width
- 1 ft
- Overall Depth
- 1 1/2 in
- Wire Mesh Opening Height
- 2 in
- Wire Mesh Opening Width
- 2 in
- Wire Thickness
- 8 ga
Description
Security Cage Partition, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 5 ft, Overall Depth 1 1/2 in, Overall Width 1 ft, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded, Compatible Brand and Series Welded Wire Security Partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.