Shop RULAND

Bellows Coupling

  • Mfr # MBCK80-30-25-A
  • Zoro # G208676981

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Reversing
38 N-m
Dynamic Torque Non-Reversing
76 N-m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK80-30-25-A
Zoro #
G208676981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Different Bore Sizes
Yes
Bore Diameter 1
30 mm
Bore Diameter 2
25 mm
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
30 mm
Coupling Outside Diameter
79.4 mm
Length Through Bore 2
44.5 mm
Keyway Depth 1
3.3 mm
Length Through Bore 1
44.5 mm
Screw Length
25 mm
Keyway Depth 2
3.3 mm
Keyway Width 1
8 mm
Keyway Width 2
8 mm
Clearance Diameter
79.4 mm
Screw Thread Size
M8
Hub Length
34.93 mm
Wire Rope Length
96.9 mm
Length
96.9 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Reversing
38 N-m
Dynamic Torque Non-Reversing
76 N-m
Axial Motion
0.76 mm
Moment of Inertia
0.0008261 kgf/m sq
Item
Bellows Coupling
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
System of Measurement
Metric
Bellows Material
Stainless Steel
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Bore Type
Round Keyed
Maximum Operating Temperature
93 Degrees C
Bellows Material Grade
321
Hub Material
Aluminum
Application
Encoders, Stepper / Servo
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Finish
None
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Cap Screw
Parallel Misalignment
0.3 mm
Full Bearing Support Required
Yes
Maximum Torque
152 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Torsional Stiffness
395.5 N-m/Deg
Shaft Locking Type
Clamp On
Fastener Tightening Torque
39 N-m

Description

Bellows Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 25 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round Keyed, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.