Disc Coupling

  • Mfr # DCD44-35MM-1 1/4"-A
  • Zoro # G208678206
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 17/32 in
Dynamic Torque Reversing
212.5 in-lb
Moment of Inertia
1.6398 lb-in sq
Dynamic Torque Non-Reversing
425 in-lb
Axial Motion
0.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD44-35MM-1 1/4"-A
Zoro #
G208678206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 17/32 in
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Minimum Bore Diameter
1 1/4 in
Bore Diameter 2
1 1/4 in
Coupling Outside Diameter
2 3/4 in
Different Bore Sizes
Yes
Screw Thread Size
M8
Length Through Bore 2
1.7 in
Hub Length
1.2 in
Length Through Bore 1
1.7 in
Screw Length
20 mm
Clearance Diameter
2.8 in
Wire Rope Length
3 17/32 in
Length
3 17/32 in
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Dynamic Torque Reversing
212.5 in-lb
Moment of Inertia
1.6398 lb-in sq
Dynamic Torque Non-Reversing
425 in-lb
Item
Disc Coupling
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Shaft Locking Type
Clamp On
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Hub Material Grade
2024
Number of Discs
2 with Center Spacer
Center Spacer Material
Aluminum
Zero Backlash
Yes
Hub Material Finish
Anodized
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
10,000 RPM
Disc Material
Stainless Steel
Disc Material Grade
302
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Application
Encoders, Stepper/Servo
Screw Material Finish
Black Oxide
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Full Bearing Support Required
Yes
Bore Type
Round
Maximum Torque
850 in-lb
Included Screws
(2) Hex Cap Screws
Number of Locking Screws
2
Disc Material Finish
Plain
Shaft Tolerance
+0.0000 in/-0.0005 in
Parallel Misalignment
0.012 in
Angular Misalignment
2 Degrees
Torsional Stiffness
1,600 in-lb/Deg
Fastener Tightening Torque
39 N-m

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.03 in, Bore Diameter 1 35 mm, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.8 in, Dynamic Torque Non-Reversing 425 in-lb, Hub Length 1.2 in, Hub Material Aluminum, Dynamic Torque Reversing 212.5 in-lb, Coupling Outside Diameter 2 3/4 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1.7 in, Length Through Bore 2 1.7 in, Maximum Bore Diameter 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.