Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Thermostat, Proportional
- Mfr # TP-1011
- Zoro # G2087309
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Heat Only
Voltage
24V AC
Temperature Differential
1 Degrees F
Maximum Control Temperature
85 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-1011
- Zoro #
- G2087309
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Schneider Electric
- Application
- Heat Only
- Voltage
- 24V AC
- Item
- Thermostat
- Temperature Differential
- 1 Degrees F
- Maximum Control Temperature
- 85 Degrees F
- Product Type
- Thermostat
- Temperature Scale
- Fahrenheit
- Electrical Connection Type
- Screw Terminals
- Temperature Control Range
- 55 Degrees to 85 Degrees F
- Minimum Control Temperature
- 55 Degrees F
Dimensions
- Overall Width
- 2 3/4 in
- Overall Depth
- 1 5/8 in
- Overall Height
- 4 3/8 in
Description
Thermostat, Heat Only, Minimum Control Temperature 55 Degrees F, Maximum Control Temperature 85 Degrees F, Overall Depth 1 5/8 in, Overall Height 4 3/8 in, Overall Width 2 3/4 in, Temperature Differential 1 Degrees F, Temperature Scale Fahrenheit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.