Locking Pegboard Hooks, Plastic, PK8
- Mfr # FH2-2
- Zoro # G2089291
product price:Â
$
7.19
/pk of 8, $0.90/ea
Key Features
Material
Thermoplastic
Overall Width
1/4 in
Overall Depth
1 1/2 in
Overall Height
2 1/4 in
Number of Hooks
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH2-2
- Zoro #
- G2089291
- UPC #
- 856815004173
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/4 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 2 1/4 in
- Inside Dia.
- 1/4"
- Length
- 2 in
- Inside Width
- 1/4 in
- Hole Size
- 1/4 in
- For Pegboard Hole Size
- 1/4 in
- Overall Length
- 2 in
- Hook Depth
- 1 1/2 in
- Wire Rope Length
- 2 in
Description
J-Hook, Number of Hooks 8, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1/4 in, 1 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, J-Hook Accessory Type, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.