HMI

  • Mfr # 6AV2123-2MA03-0AX0
  • Zoro # G209018766
product price: 
$
4,006.99
/ea
Free Shipping & Returns

Key Features

Display, color present
Yes
Message display present
Yes
wall mounting/direct mounting possible
No
Number of HW interfaces serial RS422
1
Number of HW interfaces serial TTY
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6AV2123-2MA03-0AX0
Zoro #
G209018766
UPC #
-
Country of Origin
Germany

Dimensions

Width of front
330 millimetre
Installation depth
60 millimetre
Height of front
245 millimetre

Details

Display, color present
Yes
Message display present
Yes
wall mounting/direct mounting possible
No
Number of HW interfaces serial RS422
1
Number of HW interfaces serial TTY
0
Number of online languages.
10
Bearing track assembly possible
No
number of grey scales
0
IO-link master present
No
Pressure output present
No
Alpha keyboard present
Yes
description of product type
KTP1200 Basic color DP
Number of HW interfaces serial RS232
0
Number of HW interfaces PROFINET
0
Number of HW interfaces serial RS485
1
Number of colors/shades of gray of the display
65536
useable project memory/user memory
10000 kilobyte
Monitor diagonal
12 inch
Formulations present
Yes
Process value display (output) possible
Yes
Number of levels, password protection
50
Number of HW interfaces Wireless
0
Degree of protection (IP), front side
IP65
Min. operating temperature
0 degree_Celsius
number of system buttons
0
max. number of pixels, horizontal
1280
Additional software components, loadable present
No
Supply voltage type
DC
Max. operating temperature
50 degree_Celsius
numeric keyboard present
Yes
Number of HW interfaces, other
0
SW interfaces present
No
Touch screen present
Yes
number of programmable function keys
10
Display type
TFT
Manufacturer product root
Basic Panel
Process value provision (input) possible
Yes
Manufacturer product family
HMI
Number of HW interfaces Industrial Ethernet
0
number of buttons with LED
0
max. number of pixels, vertical
800
min. supply voltage with DC
19 volt
Number of HW interfaces parallel
0
Messaging system (including buffer and acknowledgement) present
Yes
max. supply voltage with DC
28.8 volt

Description

SIMATIC , KTP1200 Basic DP, Basic Panel, Key/touch operation, 12 TFT display, 65536 colors, PROFIBUS interface, configurable as of WinCC Basic V13/ STEP 7 Basic V13, contains open-source software, which is provided free of charge see enclosed CD

Ratings & reviews