HMI

  • Mfr # 6AV2125-2GB23-0AX0
  • Zoro # G209018834
product price: 
$
6,389.99
/ea
Free Shipping & Returns

Key Features

Height
195 millimetre
Width
248 mm
Depth
89 millimetre
Alpha keyboard present
No
Touch screen present
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6AV2125-2GB23-0AX0
Zoro #
G209018834
UPC #
-
Country of Origin
Germany

Dimensions

Height
195 millimetre
Width
248 mm
Depth
89 millimetre
Max. fall height, IEC 60068-2-32
1.2 metre

Details

Alpha keyboard present
No
Touch screen present
Yes
IO-link master present
No
Number of HW interfaces Industrial Ethernet
1
Number of colors/shades of gray of the display
16777216
Manufacturer product root
Mobile Panel
Supply voltage type
DC
number of programmable function keys
8
Number of levels, password protection
50
Number of HW interfaces Wireless
0
max. number of pixels, horizontal
800
Pressure output present
No
Number of HW interfaces serial RS422
0
Number of HW interfaces, other
0
max. number of pixels, vertical
480
Formulations present
Yes
number of buttons with LED
8
Permission key/dead man key present
Yes
Number of HW interfaces PROFINET
1
Number of HW interfaces serial RS232
0
connection, pluggable present
Yes
Process value provision (input) possible
Yes
Display, color present
Yes
suitable for EMERGENCY-OFF
Yes
Monitor diagonal
7 inch
Protection type IP
IP65
Messaging system (including buffer and acknowledgement) present
Yes
Min. operating temperature
0 degree_Celsius
Number of HW interfaces parallel
0
Number of HW interfaces serial RS485
0
number of system buttons
0
max. supply voltage with DC
28.8 volt
Process value display (output) possible
Yes
Display type
TFT
Manufacturer product family
HMI
min. supply voltage with DC
19 volt
Max. operating temperature
45 degree_Celsius
description of product type
KTP700F Mobile
Number of online languages.
32
useable project memory/user memory
12000 kilobyte
Message display present
Yes
Number of HW interfaces serial TTY
0

Description

SIMATIC KTP700F Mobile, 7.0 TFT display, 800x 480 pixel, 16m colors, key and touch operation, 8 function keys, 1x PROFINET/Industrial Ethernet interface, 1x multimedia card, 1x USB, Key-operated switch, acknowledgement button, 1 emergency stop/stop button configurable from WinCC Comfort V13 SP1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.