Shop MCGILL
See all product information
Create Account
CF Series
- Mfr # CCFH1-1/4
- Zoro # G209156703
product price:Â
$
40.55
/ea
Key Features
Roller Width
3/4 in
Stud Diameter
3/4 in
Roller Type
Slotted Crowned
Roller Style
Stud
Bearing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- CCFH1-1/4
- Zoro #
- G209156703
- UPC #
- -
- Country of Origin
- Mexico
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
- Bearing Material
- Steel
- Stud Type
- Standard
- Closure
- Open
- Bearing Type
- Needle Roller
- Item
- Cam Follower
- Rolling Element Rows
- 1
Dimensions
- Roller Width
- 3/4 in
- Stud Diameter
- 3/4 in
- Bore Diameter
- 3/4 in
- Roller Diameter
- 1-1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.