Shop DEWALT
See all product information
Create Account
Drill Bits, 1/4" Hex
- Mfr # DWA5023
- Zoro # G209232018
product price:Â
$
8.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
23/64 in
Overall Length
5 in
Flute Length
3 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWA5023
- Zoro #
- G209232018
- UPC #
- 885911763592
- Country of Origin
- Thailand
Dimensions
- Drill Bit Size
- 23/64 in
- Overall Length
- 5 in
- Flute Length
- 3 1/2 in
- Shank Hex Size
- 1/4 in
- Depth:Dia. Ratio
- 10xD
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hex Shank Drill Bit, 23/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black and Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.