Shop ARIAT

Women's Athletic Shoe, 11 B, Mesh, TPU, Gray/Light Blue

  • Mfr # 10044427
  • Zoro # G209232728

product price: 
$
129.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
B
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Gender
Women's
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10044427
Zoro #
G209232728
UPC #
195696538583
Country of Origin
Bangladesh
Item
Athletic Shoe
Upper Material
Mesh, TPU
Color
Gray/Light Blue
Gender
Women's
Insulated
No
Non Metallic Upper
Yes
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Chain Saw Cut Resistant
No
Conductive
No
Predominant Footwear Color
Gray
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Oil Resisting Sole
Yes
Waterproof Type
None
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Toe Type
Composite
Standards
ASTM F2413-18
Style Number
10044427
Heel Style
Flat Heel
Completely Non Metallic
Yes
Upper Boot Material
Mesh/TPU Overlays
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Gray
Heat Resistant
Yes
Footwear Closure Type
Lace Up
Waterproof
No
Metal Chip Resisting Sole
No
Shank Material
Nylon
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh, TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.