Shop NORTON ABRASIVES
See all product information
Create Account
Single Point
- Mfr # 66260156908
- Zoro # G209788614
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Specification
BCSG7M7
Number of Points
1
Compatible Wheel Diameter (Maximum)
20 in
Included Tip Angle
90 Degrees
Carat Weight
3/4 carat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66260156908
- Zoro #
- G209788614
- UPC #
- 662601569081
- Country of Origin
- United States
Dimensions
- Compatible Wheel Diameter (Maximum)
- 20 in
- Compatible Wheel Diameter (Minimum)
- 15 in
- Overall Length
- 2 in
- Overall Diameter
- 7/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Specification
- BCSG7M7
- Number of Points
- 1
- Included Tip Angle
- 90 Degrees
- Carat Weight
- 3/4 carat
- Diamond Quality
- BC
- Compatible Abrasive Material
- Ceramic
- Product Type
- Single-Point
- Resettable Status
- Non-Resettable
Description
Single Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.