Shop KEENEY MFG
See all product information
Create Account
Kitchen Faucet with Swivel Pull-Down Spout, Polished Chrome
Mfr # EBI78CCP
Zoro # G2099046
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Number of Handles
1
Faucet Operation
Manual
Flow Rate
2.2 GPM
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EBI78CCP
- Zoro #
- G2099046
- UPC #
- 64492141351
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime
Details
- Number of Holes
- 1 or 3
- Number of Handles
- 1
- Faucet Operation
- Manual
- Flow Rate
- 2.2 GPM
- Handle Type
- Lever
- Commercial / Residential
- Commercial or Residential
- Includes
- Mounting hardware
- Flow Rate (GPM)
- 2.2
- Connection Type
- 3/8-in.
- Series
- EBI
- Faucet Finish
- Polished Chrome
- Mounting Type - Faucet
- Deck
- ADA Compliance
- Yes
- Valve Type
- Ceramic
- Compliance
- ADA, cUPC, cUPC Low Lead
- Mounting Type (Faucet)
- Deck
- Indoor / Outdoor
- Indoor
- Faucet Type
- Pull-Down Kitchen Faucet
- Handle Finish
- Polished Chrome
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The EBI collection is characterized by its sleek and narrow handle style, perfect for giving a distinguished and minimalist look to your kitchen. The ARO78CCP kitchen faucet features a stylish single-handle, swivel design. The sturdy metal exterior construction, hybrid waterways, and durable ceramic cartridge ensure long-lasting use. It has a push-button diverter for two-function water flow (stream or spray) at 2.2 GPM as well as a 59-in. braided nylon hose for flexibility. Its finish complements the style of almost any kitchen while Easy Klik connection setup allows for fast installation.