Shop BELDEN
See all product information
Create Account
Nitrile Boot Kit, 2", Upper
- Mfr # UJ-2000 BOOT
- Zoro # G209919612
product price:Â
$
38.19
/ea
Key Features
Maximum Operating Temperature
250 Degrees F
Number of Bellows
Triple
Coupling Size
2000
Overall Length
3 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UJ-2000 BOOT
- Zoro #
- G209919612
- UPC #
- -
- Country of Origin
- India
Dimensions
- Coupling Size
- 2000
- Overall Length
- 3 in
- Inside Diameter
- 2 in
- Outside Diameter
- 2 11/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Nitrile Boot Kit
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bellows
- Triple
- Material
- Nitrile
- Boot Type
- Upper
- Maximum Speed
- 6,000 RPM
- Standards
- AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Description
Nitrile Boot Kit, Material Nitrile, Overall Length 3 in, Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant, Inside Diameter 2 in, Outside Diameter 2 11/16 in, Number of Bellows Triple, Boot Type Upper, Maximum Operating Temperature 250 Degrees F, Maximum Speed 6,000 RPM, Coupling Size 2000
Restrictions
WARNING:
This product can expose you to chemicals including 4-(N-Nitrosomethylamino)-1-(3-pyridyl)1-butanone,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.