Variable Frequency Drive, White

  • Mfr # DM1-111D6EB-S20S
  • Zoro # G209944324
product price: 
$
490.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Voltage
200-240V AC
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-111D6EB-S20S
Zoro #
G209944324
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Overall Height
6 in
Overall Width
2 7/8 in
Overall Depth
7 in

Details

Item
Variable Frequency Drive
Input Voltage
120V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Output Voltage
200-240V AC
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Enclosure
Open
Accepts Input Control Signal
Open Loop Vector Control
Standards
UL Listed
Display Type
LCD
Digital Readout
Output Frequency
Starting Torque
200 %
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
60/50 Hz
Displays
Multi Segment LCD
Input Phase AC
Single
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Series
DM1
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Input Voltage Range
110 to 120V AC
Number of Outputs
(2) Relay
Torque Application
Constant Torque, Variable Torque
Output Type
Relay
Maximum Output Power
1/4 hp, 1/2 hp
Input Type
Analog, Digital
Enclosure Rating
IP00
Maximum Output Current
1.6 A, 3 A
Number of Inputs
(1) Analog, (4) Digital
Style
Compact
Color
White
Output Voltage Range
200V AC to 240V AC
Output Horsepower
1/4 hp, 1/2 hp
Bypass Design
With Bypass
Input Phase
Single
Accepts External Control Inputs
Yes
Number of Inputs - Analog
1
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Output Current - Maximum
1.6 A, 3 A
Number of Inputs - Digital
4
IP Rating
IP00
Includes Ethernet Port
Yes
Number of Outputs - Relay
2
Output Phase
Three
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 120V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, 1/2 hp, Maximum Output Current 1.6 A, 3 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews