Classroom Function, Large Format Interchangeable Less Core, Satin Chrome
- Mfr # DL3217 626 CL7
- Zoro # G209957850
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
2.5 lb
Width
4 in
Cylinder Core Type
Sargent LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL3217 626 CL7
- Zoro #
- G209957850
- UPC #
- 197163133277
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Weight
- 2.5 lb
- Cylinder Core Type
- Sargent LFIC Less Core
- Fire Rated
- 3 Hours {A}
- Type
- Deadbolts
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 4 in
- Length
- 7.875 in
Description
Classroom Function, Large Format Interchangeable Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.