Shop BOSCH
See all product information
Create Account
Screwdriver Bit Set
- Mfr # SDMSD45
- Zoro # G209992943
product price:Â
$
33.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Size
1/4 in
Overall Length
2 in
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDMSD45
- Zoro #
- G209992943
- UPC #
- 000346656091
- Country of Origin
- Viet Nam
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Bit Length
- 2 in
Details
- Item
- Driver Bit Set
- Impact Rated
- Impact Rated
- Material
- Alloy Steel
- Number of Pieces
- 45
- Includes
- Fastening Tool Item
- Screwdriver Bit Set
- Application - Tools
- Impact
- No. of Pieces
- 45
- Fastening Tool Material
- Alloy Steel
- For Tool Type
- Impact
- Product Type
- Driver Bit Set
- Shell Material
- Alloy Steel
Description
Driver Bit Set, No. of Pieces 45, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Impact Rated, Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.