Shop JONARD TOOLS
See all product information
Create Account
Cable Support
- Mfr # CP-475
- Zoro # G210018564
product price:Â
$
52.99
/ea
Key Features
Max. Load Capacity
120 lb
Material
ABS Plastic
Description/Special Features
Anti-Friction Roller Bearings and Deep Grooves
Max. Bundle Dia.
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-475
- Zoro #
- G210018564
- UPC #
- 810053350805
- Country of Origin
- China
- Item
- Cable Support
- Max. Load Capacity
- 120 lb
- Material
- ABS Plastic
- Description/Special Features
- Anti-Friction Roller Bearings and Deep Grooves
Description
Cable Support, Max. Load Capacity 120 lb, Max. Bundle Dia. 4 3/4 in, Material ABS Plastic, Description/Special Features Anti-Friction Roller Bearings and Deep Grooves