Cylindrical Locks
- Mfr # APL02-ST-613E
- Zoro # G210057310
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
ST - Sierra
For Door Thickness
1-3/8" - 1-3/4"
Cylinder Type
Non-Keyed
Backset
Adjustable 2-3/8" and 2-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APL02-ST-613E
- Zoro #
- G210057310
- UPC #
- 197163172689
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/8" - 1-3/4"
Details
- Grade
- Grade 1
- Style
- ST - Sierra
- Cylinder Type
- Non-Keyed
- Backset
- Adjustable 2-3/8" and 2-3/4"
- Color
- Dark Oxidized Bronze
- Includes
- Cylindrical Lock
- For Use With
- APL Series Grade 1 Indicator Locks
- Door Handing
- Non-Handed
Description
Grade 1 Privacy Cylindrical Lock, Non-Keyed, Sierra, 3-1/2 Diameter Rose, Indicator with Icons, Dark Oxidized Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.