Cylindrical Lock
- Mfr # TRX-L-75-630-5
- Zoro # G210059055
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
For Door Thickness
1-3/4 In. - 2 In.
Function
F75 - Passage
Includes
Cylindrical Lock
For Use With
TownSteel Ligature Resistant Cylindrical Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRX-L-75-630-5
- Zoro #
- G210059055
- UPC #
- 197163172870
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 In. - 2 In.
Details
- Grade
- Grade 1
- Function
- F75 - Passage
- Includes
- Cylindrical Lock
- For Use With
- TownSteel Ligature Resistant Cylindrical Locks
- Backset
- 2-3/4 In.
- Color
- Satin Stainless Steel
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Passage, Non Keyed, Clutched Levers, 5 In. Backset, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.