Replacement for Vosla Hb3/9005 replacement light bulb lamp, 2PK
- Mfr # HB3/9005 VOSLA
- Zoro # G210173157
product price:Â
$
22.69
/pk of 2, $11.35/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB3/9005 VOSLA
- Zoro #
- G210173157
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8V
- Watts
- 65 W
Description
Replacement for Vosla Hb3/9005 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.